Shop All Automotive Door & Hatch Parts
Motormite
Hood Bumper Rest Replacements, 45363
Mfr # 45363
Zoro # G2642148
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-5/8 in
- Material Plastic, Rubber
- Attachment Type Press-On
- Diameter 1-5/8 in
Product Information
- Brand Motormite
- MFR # 45363
- Zoro # G2642148
- UPC # 30037495453630
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Width | 1-5/8 in |
Diameter | 1-5/8 in |
Details
Material | Plastic, Rubber |
Attachment Type | Press-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13285 (13285)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- GROTE Primary Wire, 14 Gauge, Blue, 100 ft. Spool (87-7010)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- MOTORMITE Interior Door Handle-Front Left -Chrome (81625)
- MOTORMITE Door Striker Bolt-M12-1.75 Door Lock Strik, 38441 (38441)
- MOTORMITE EXTERIOR DOOR HANDLE (80148)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- MOTORMITE Door Lock Rod Clip, 75432 (75432)
- MOTORMITE Door Lock Rod Clips, 75452 (75452)
- STRONG ARM Hatch Lift Support, 6463 (6463)
- Motormite Automotive Door & Hatch Parts