Shop All Rubber Hose Accessories
Motormite
Heater Hose Connectors-1/2 In X 5/8 In C Hvac Heater Hos, 47081
Mfr # 47081
Zoro # G9329228
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 1/2 in; 3/8 in
- Connection Barb x Barb
- Fitting Size 3/8 in, 17/32 in
- Bend Angle 180 Degrees
Product Information
- Brand Motormite
- MFR # 47081
- Zoro # G9329228
- UPC # 30037495470811
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 1/2 in; 3/8 in |
Fitting Size | 3/8 in, 17/32 in |
Details
Material | Plastic |
Connection | Barb x Barb |
Bend Angle | 180 Degrees |
Fitting Type | Reducer |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 20g., PK25 (FN020)
- KD Gauge Set Spark Plug/Fee (164)
- A & I PRODUCTS Ball Type 3" x5" x1" (A-833757M1)
- MOTORMITE Heater Hose Connectors-5/8 In Hose X 3/8 Hvac Heater Hos, 56365 (56365)
- MOTORMITE Heater Hose Tee Connector, 47993 (47993)
- MOTORMITE Heater Hose Connectors-3/8 In X 5/8 In X Hvac Heater Hos, 47156 (47156)
- MOTORMITE Heater Hose Connectors-3/4 In X 3/4 In C Hvac Heater Hos, 56430 (56430)
- MOTORMITE Heater Hose Connectors-1/4 In X 1/4 In C Hvac Heater Hos, 47090 (47090)
- MOTORMITE Heater Hose Connector 5/8 In Hose X 3/8- Hvac Heater Hos, 56152 (56152)
- DONALDSON J190042, REDUCER (J190042)
- Motormite Rubber Hose Accessories