Shop All Rubber Hoses & Lines
Motormite
Hard Vacuum Tubing Connector Assortment, 47328
Mfr # 47328
Zoro # G9327426
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 3/16 in, 1/4 in, 3/8 in
- Hose Color White
- Type Tee (T)
- Material Plastic
Product Information
- Brand Motormite
- MFR # 47328
- Zoro # G9327426
- UPC # 30037495473287
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 3/16 in, 1/4 in, 3/8 in |
Details
Hose Color | White |
Type | Tee (T) |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (49502)
- CURT Trailer Hitch, 2" Receiver, Class 3,13200 (13200)
- ACCUREADER :LockTech GM HU100 10-Cut Ignition Removal Tool B119 (AR-HU100)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt-Fan and Alternator, 5PK1110 (5PK1110)
- MOTORMITE Soft Elbow Vacuum Tubing Connector Assor, 47431 (47431)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE 7/64 X 7/64 X 7/64 In Soft Vacuum Tubing Vacuum Connecto, 47415 (47415)
- GATES MULTI-USE HOSE (27418)
- Motormite Rubber Hoses & Lines