Shop All Vehicle Floor Mats & Liners
Motormite
Floor Mat Retainer Clips, 45188
Mfr # 45188
Zoro # G4556164
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2-5/8 in
- Shaft Diameter 3/16 in
- Flange Diameter 13/16 in
Product Information
- Brand Motormite
- MFR # 45188
- Zoro # G4556164
- UPC # 885484858374
- Country of Origin Unknown
- Category Vehicle Floor Mats & Liners
Dimensions
Length | 2-5/8 in |
Shaft Diameter | 3/16 in |
Flange Diameter | 13/16 in |
Details
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- FEL-PRO Eng Head Bolt Set, Es71129-1 (ES71129-1)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- GUARDIAN Mat, Scraper, Parqt, 2FtX3Ft (PARQUET2X3)
- 3D MAXPIDER All Weather Floor Mat in Kagu Black 1st Row for 2016-2017 Hyundai Tucson (L1HY06611509)
- WEATHERTECH Rear FloorLiners, Black, 4410802 (4410802)
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK250 (M-FG-P9943-14)
- WEATHERTECH Front and Rear Floorliners, 442511-441114 (442511-441114)
- WEATHERTECH CargoLiners/Black, 40325 (40325)
- BELL Seat Belt Cover, Nylon, L 8-1/2" (22-1-33943-8)
- Motormite Automotive Interior Accessories