Shop All Engine Gaskets, Seals & O-Rings
Motormite
FIBER DRAIN PLUG GASKET FITS M18 M20
Mfr # 69002
Zoro # G602144925
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Thickness 0.093 in
- Inside Dia. 11/16 in, 13/16 in
- Outside Diameter 1-1/16 in, 1-1/8 in
Product Information
- Brand Motormite
- MFR # 69002
- Zoro # G602144925
- UPC # 30000000000000
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 11/16 in, 13/16 in |
Outside Diameter | 1-1/16 in, 1-1/8 in |
Details
Material | Fiber |
Thickness | 0.093 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FILTERS OEM OEM Replacement (WA10048)
- WAI GLOBAL ALTBO IREF 12V 65A (12224N)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- SLIME Rubber Patch Kit, 27 Pc. (20189)
- MOTORMITE SILICONE CABLE SEAL GM WEATHER PACK SERI (85305)
- MOTORMITE O-Ring-Rubber- I.D. 1/8-3/4 In O.D. 1/4- Multi Purpose O, 80000 (80000)
- MOTORMITE HEADLAMP ADJUSTING SCREW- SEALED BEAM AD (42185)
- MOTORMITE CARBURETOR INLET GASKET ASSORTMENT (55143)
- ELRING Gasket Set Cyl 5-8,725340 (725340)
- SKF Shaft Seal, 1/2 x 1-1/8 x 1/4", CRWA1, Nitrile (5062)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- Motormite Automotive Engine Gaskets & Seals