Shop All Wheel Bearings
Motormite
Dust Cap 2.15 In Dia. Wheel Bearing D, 13991
Mfr # 13991
Zoro # G3960097
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/8 in
- Material Steel
- Color Silver
- Inside Dia. 2 in
- Exterior Dia. 2-1/8 in
Product Information
- Brand Motormite
- MFR # 13991
- Zoro # G3960097
- UPC # 30037495139916
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Height | 7/8 in |
Inside Dia. | 2 in |
Exterior Dia. | 2-1/8 in |
Details
Material | Steel |
Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Compression Tester (647000)
- WEATHER GUARD Liquid Transfer Tank, 110 gal Cap, White (362-3-02)
- WESTWARD Battery Cable, 2 ga, 25ft., Red (19YD76)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- MOTORMITE Wheel Hub Dust Caps, 13920 (13920)
- TIMKEN Axle Differential Bearing and Seal Kit - Rear, DRK321MK (DRK321MK)
- SKF Shaft Seal, 1-1/2 x 2-1/2 x 5/16", CRW1, NBR (15141)
- TIMKEN Tapered Roller Bearing Cup, Lm501314 (LM501314)
- TIMKEN Wheel Bearing - Rear Inner, 33281 (33281)
- SKF Shaft Seal, 1-21/64 x 2-7/32 x 5/16", CRW1, NBR (13418)
- Motormite Wheel Bearings