Shop All Exhaust Hardware
Motormite
Double Ended Stud-M8-1.25 X 16Mm And M8- Exhaust Flange, 29203
Mfr # 29203
Zoro # G8496797
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Finish Zinc Plated
- Length 35 mm
- Number Of Studs 2
- Number Of Nuts 2
Product Information
- Brand Motormite
- MFR # 29203
- Zoro # G8496797
- UPC # 30037495292031
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Length | 35 mm |
Thread Size | M8-1.25 |
Details
Material | Steel |
Finish | Zinc Plated |
Number Of Studs | 2 |
Number Of Nuts | 2 |
Head Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Oil Filter, W712 (W712)
- PACE EDWARDS Bedlocker Kt - 2020 - Silverado/Sierra Hd - 8' - Lb (BLCA35A66)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 90 A (CB90PB)
- MEVOTECH Steering Tie Rod End, GES2026R (GES2026R)
- WALKER EXHAUST Exhaust Clamp, 35805 (35805)
- WALKER EXHAUST Exhaust Bracket, 36527 (36527)
- WALKER Band Clamp, 36538 (36538)
- WALKER EXHAUST Exhaust Flex Connector, 52252 (52252)
- WALKER EXHAUST Exhaust Pipe Connector, 41892 (41892)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- VIBRANT PERFORMANCE 4 PLY HUMP HOSE, 3IN I.D. X 3IN LONG - BLACK (2734)
- Motormite Emission Control Parts