Shop All Brake Rotors
Motormite
DISC BRAKE ROTOR RETAINING SCREWS
Mfr # 13824
Zoro # G002047123
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10 mm
- Head Diameter 11 mm
- Head Seat Type Tapered
- Thread Size M6-1.0
Product Information
- Brand Motormite
- MFR # 13824
- Zoro # G002047123
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Length | 10 mm |
Head Diameter | 11 mm |
Thread Size | M6-1.0 |
Details
Material | Steel |
Head Seat Type | Tapered |
Thread Type | Coarse |
Number Of Screws | 8 |
Drive Style | Phillips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Wiper Blade, 17" Sz, Beam, Exact Fit Series (5079283-1)
- ROBINAIR Hose 96In Yellow R134A (61096)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", HM14, NBR (13548)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- MOTORMITE Wheel Hub Mounting Bolt, 97250 (97250)
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- MOOG Hub Assembly, 513234 (513234)
- HENNESSY INDUSTRIES EXT CROSS FEED ROTOR (AA6936)
- ADVICS A6F048 OE Disc Brake Rotor (A6F048)
- POWERSTOP DRILLEDSLOTTED ROTOR PAIR (AR85189XPR)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- Motormite Automotive Brakes