Shop All Engine Components
Motormite
DIPSTICK AND TUBE
Mfr # 65119
Zoro # G302176639
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Width 7/16 in
- Length 8-1/2 in, 21-1/2 in
- Includes Dipstick; Tube
- Handle Material Plastic, Steel
Product Information
- Brand Motormite
- MFR # 65119
- Zoro # G302176639
- UPC # 30000000000000
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 7/16 in |
Length | 8-1/2 in, 21-1/2 in |
Tube Outside Diameter | 7/16 in |
Details
Finish | Zinc Plated |
Includes | Dipstick; Tube |
Handle Material | Plastic, Steel |
Handle Color | Yellow |
Dipstick Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- LUBE KING Lube King LU52322G AW ISO 32 Hydraulic Fluid; 2 Gallon (147069)
- RKI STEEL UNDERBODY 48X24X24 BLK (H482424)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- MOTORMITE Engine Coolant Recovery Kit, 54004 (54004)
- MOTORMITE Copper Drain Plug Gasket Fits 11/16 M18 Eng Oil Drain P, 65275 (65275)
- MOTORMITE Oil Drain Plug Copper Gasket Assortment, 66222 (66222)
- MOTORMITE CRANKCASE VENT TO AIR CLEANER (46007)
- MOTORMITE U-Bolt 1/2 X 9 X 3-1/8 Round Threaded U-Bolt, 35626 (35626)
- MOTORMITE Oil Drain Plug Standard M18-1.50 Head Si Eng Oil Drain P, 65220 (65220)
- PROFORM Proform 66515 Harmonic Balancer Installation Tool; Steel - Black (P75-66515)
- Motormite Engine Components