Shop All Automotive Heating & Air Conditioning Parts
Motormite
DEFROSTER HOSE-2 IN DIAMETER
Mfr # 96002
Zoro # G602145472
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel
- Length 72 in
- Inside Diameter 2 in
Product Information
- Brand Motormite
- MFR # 96002
- Zoro # G602145472
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 72 in |
Inside Diameter | 2 in |
Details
Material | Plastic, Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- QUICK Non Reversing Solenoid Unit 12V (FTT631512000B00)
- GUEST 2110A Battery Selector Switch (2110A)
- MOTORMITE DEFROSTER HOSE-3 IN DIAMETER (96006)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- FOUR SEASONS 25-7132 (24338)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- UAC RD 4327C Drier Pad Mount (RD 4327C)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5653C (EX5653C)
- UNIVERSAL AIR COND Universal Air Conditioning Service Kits, Rs2641 (RS2641)
- Motormite Automotive Heating & Air Conditioning Parts