Shop All 12 Volt Adapters
Motormite
DASH MOUNT LIGHTER RECEPTACLE KIT
Mfr # 56415
Zoro # G502200554
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket
- Material Steel
- Overall Length 2-13/16 in
- Number Of Wires 1
Product Information
- Brand Motormite
- MFR # 56415
- Zoro # G502200554
- UPC # 37495564151
- Country of Origin Unknown
- Category 12 Volt Adapters
Dimensions
Overall Length | 2-13/16 in |
Details
Includes | Bracket |
Material | Steel |
Number Of Wires | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tri-Ball Hitch Tubular Shank With Chrome Balls (1802207)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Fuel Level Gauge (E-1/2-F) (12801)
- VELVAC Snap Cover, Chrm, For Vmax Lem, 2Pk (C709723)
- DORMAN Heavy Duty Pressurized Coolant Reservoir, 603-5502 (603-5502)
- MOTORMITE Lighter Power Plug With 12 Volt Connecti Cigarette Light, 56480 (56480)
- MOTORMITE Lighter Receptacle With 10 In Cord With Cigarette Light, 56481 (56481)
- MOTORMITE LIGHTER ASSEMBLY-SHORT KNOB (56411)
- MOTORMITE Lighter Safety Plug, 56418 (56418)
- MOTORMITE 12V Dc Accessory Cigarette Lighter Socke (84623)
- MOTORMITE Lighter Element-Pop-Out, 56452 (56452)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- Motormite Automotive Electrical