Shop All Automotive Body Clips
Motormite
Clip Nut-U-Type. No. 10 X 13/32 In Clip/Spring Nut, 45407
Mfr # 45407
Zoro # G2652779
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Style
- Material Steel
- Color Black
- Thread Size 10 mm
- SAE or Metric SAE
Product Information
- Brand Motormite
- MFR # 45407
- Zoro # G2652779
- UPC # 37495454070
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 10 mm |
Details
Type | U-Style |
Material | Steel |
Color | Black |
SAE or Metric | SAE |
Thread Hand | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- AGS Fuel Line Quick Connect - 90 Degree 1/2 Steel to 1/2 Nylon - 2 per Bag (FLRQ-415)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (13-230)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35BS 1 (TT35BS 1)
- MOTORMITE Clip Nut Kit-U-Type-M6-1.0 Clip/Spring Nut, 45411 (45411)
- MOTORMITE Bolt Body 3/8-16X1-1/2 (45597)
- MOTORMITE CLIP NUT-J-STYLE-NO. 8 X 3/8 IN PANEL RA (45404)
- MOTORMITE CLIP NUT-U-STYLE-1/4-20 IN (45412)
- MOTORMITE FENDER LINER RETAINER (45718)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- Motormite Automotive Body Clips