Shop All Automotive Belt Tensioners & Pulleys
Motormite
Belt Tensioner Bolt Kit, 45356
Mfr # 45356
Zoro # G8912807
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29 mm
- Material Steel
- Thread Size M10-1.50
Product Information
- Brand Motormite
- MFR # 45356
- Zoro # G8912807
- UPC # 30037495453562
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 29 mm |
Thread Size | M10-1.50 |
Details
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL PRO RealPRO Series Battery Charger - 6A - 1-Bank - 12V (RS1)
- GMS GMS: Knob K001, Schl 123, US26D, Assorted TP, 6pin, OB, no key US1 (GMS-K001-G23-26D-A2)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W17507 (W17507)
- WAI GLOBAL Alternator, ALTVA IRIF 12V 250A, 250 Amp12 Volt, CW (21376N)
- MOTORMITE A/C BYPASS PULLEY (34869)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38486 (38486)
- INA Idler, Zp06231 (ZP06231)
- DAYCO 07-11 FLEETWD-FORD HD-FREIGHTLINER -KENW (89114)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- STENS Spindle Pulley 275-284 For Ayp 153535 (275-284)
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- Motormite Automotive Belt Tensioners & Pulleys