Shop All Automotive Air Conditioning Compressors & Clutches
Motormite
Air Conditioning Bypass Pulley, 34239
Mfr # 34239
Zoro # G3964726
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts; Bracket; Instructions
- Compressor Type HS110R
- Pulley Type Serpentine
- Pulley Diameter 102 mm
- Number Of Pulley Grooves 7
Product Information
- Brand Motormite
- MFR # 34239
- Zoro # G3964726
- UPC # 30019495360613
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Pulley Diameter | 102 mm |
Details
Includes | Bolts; Bracket; Instructions |
Compressor Type | HS110R |
Pulley Type | Serpentine |
Number Of Pulley Grooves | 7 |
Number Of Pulleys | 1 |
Pulley Material | Plastic |
Bracket Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mount Center 13+Rancher/Foreman 15 Rub (93901)
- HYGRADE Carburetor Repair Kit, 385C (385C)
- VELVAC Universal Air Toggle Valve, 3-Way (032037)
- ATTWOOD MARINE Fold-Up Drink Holder - Dual Ring - White (2449-7)
- MOTORMITE 1-WIRE UNIVERSAL IN-LINE DIODE (85193)
- MOTORMITE Air Conditioning Bypass Pulley, 34241 (34241)
- UNIVERSAL AIR COND Rolls Royce Slvr 90 New Compressor, Co4434C (CO4434C)
- UNIVERSAL AIR COND Chevy/Gmc/Isuzu/Olds:New Gm Ht6 W/Clutch New Compressor, Co20145C (CO20145C)
- GPD New Compressor, 6513016 (6513016)
- UNIVERSAL AIR COND Chevy/:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co7803C (CO7803C)
- UNIVERSAL AIR COND Mazda 3 08-06 Compressor, Co29067C (CO29067C)
- Motormite Automotive Heating & Air Conditioning