Shop All Automotive Battery & Terminal Brushes
Motormite
Acid Brush Assortment-3/8 In And 1/2 In Battery Post Br, 25115
Mfr # 25115
Zoro # G6378396
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 8 in
- Size 3/8 in, 1/2 in
- Number Of Brushes 2
Product Information
- Brand Motormite
- MFR # 25115
- Zoro # G6378396
- UPC # 30037495251151
- Country of Origin Unknown
- Category Automotive Battery & Terminal Brushes
Dimensions
Overall Length | 8 in |
Size | 3/8 in, 1/2 in |
Details
Color | Silver |
Number Of Brushes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2707 (3L-2707)
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- MILES LUBRICANTS 5 gal Gear Oil Pail 100 ISO Viscosity, Slight Yellow Tint (MSF1304003)
- CTA MANUFACTURING Oil Filter Wrench, 3-7/16"To 3-3/4", Heavy (CTA2525)
- CRAFTSMAN Battery Terminal Brush (CMMT14109)
- QUICKCABLE Terminal Brush, Copper (120121)
- KEYSCO TOOLS Acid Brushes, 12 pcs., 77689 (ALC77689)
- CTA MANUFACTURING Battery Brush (3115)
- LANG Battery Terminal Brush (LNG-299)
- SURTEK Battery Terminal Cleaning Tool (107313)
- STEELMAN 4-Way Battery Terminal Cleaning Tool (42004)
- Motormite Automotive Battery & Terminal Brushes