Shop All Automotive Heating & Air Conditioning Hoses
Motormite
5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117
Mfr # 47117
Zoro # G9328141
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Fitting Type Barbed
- Exterior Dia. 5/8 in
- Type Tee (T)
Product Information
- Brand Motormite
- MFR # 47117
- Zoro # G9328141
- UPC # 30037495471177
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 5/8 in |
Fitting Size | 1/2 in |
Details
Color | Black |
Material | Plastic |
Fitting Type | Barbed |
Type | Tee (T) |
Bend Angle | 90 Degrees |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Tire Demount Kit (70100)
- FEDERAL SIGNAL Emergency Light, 12-LED, Amber (MPS121U-A)
- EATON DETROIT TRUETRAC DANA 44 3.73 & DOWN - R 30 SPLINE (913A589)
- VELVAC Heated Angle Back, SS, 7"x16" (708525)
- MOTORMITE Heater Hose Fitting Replacement, 47212 (47212)
- MOTORMITE 1/2 X 1/2 X 1/2 In Plastic Heater Hose T Hvac Heater Hos, 47116 (47116)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- Motormite Automotive Heating & Air Conditioning Hoses