Shop All Rubber Hoses & Lines
Motormite
5/32 In X 3 Ft Soft Black Vacuum Multi P
Mfr # 47418
Zoro # G400670497
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Color Black
- Material Rubber
- Length 3 ft
- Outside Dia. 5/32 in
Product Information
- Brand Motormite
- MFR # 47418
- Zoro # G400670497
- UPC # 30037495474185
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 3 ft |
Outside Dia. | 5/32 in |
Details
Hose Color | Black |
Material | Rubber |
Description
5/32 In X 3 Ft Soft Black Vacuum Multi P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 5W-30, 1 Gal. (85123)
- FUNNEL KING Polyethylene, 16 oz., 9", 5", 13/16" (72300)
- MOTORMITE 1/8 In Soft Black Vacuum Tubing Connecto Vacuum Connecto, 47428 (47428)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- DAYCO Radiator Hose, ID 2 3/8 In, OD 2.8 In (75238GL)
- Motormite Rubber Hoses & Accessories