Shop All Rubber Hoses & Lines
Motormite
5/16 X 5/16 In Hard Vacuum Tubing Connec Vacuum Connecto, 47310
Mfr # 47310
Zoro # G9336331
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 5/16 in
- Hose Color White
- Material Plastic
- Type Straight
Product Information
- Brand Motormite
- MFR # 47310
- Zoro # G9336331
- UPC # 30037495473102
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 5/16 in |
Details
Hose Color | White |
Material | Plastic |
Type | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2714 (3L-2714)
- LEWMAR Pro-Series Control Arm Kit (66000097)
- OTC Hendrickson Quick Align Socket (1767)
- QUICKCABLE Cap-Off Tool (215920-001)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE 7/64 X 7/64 X 7/64 In Soft Vacuum Tubing Vacuum Connecto, 47415 (47415)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 175, ID2 175, Length 165 (FCH1036)
- Motormite Rubber Hoses & Lines