Shop All Automotive Anti-Theft & Mobility Locks
Motormite
4 Button Keyless Entry Remote Key Fob, 99135
Mfr # 99135
Zoro # G3960254
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5/8 in
- Material Plastic
- Width 1-1/2 in
- Includes Instructions; Progra mmer
- Overall Length 2-5/16 in
Product Information
- Brand Motormite
- MFR # 99135
- Zoro # G3960254
- UPC # 10019495753831
- Country of Origin Unknown
- Category Automotive Anti-Theft & Mobility Locks
Dimensions
Depth | 5/8 in |
Width | 1-1/2 in |
Overall Length | 2-5/16 in |
Details
Material | Plastic |
Includes | Instructions; Progra mmer |
Finish | Matte |
Number Of Batteries | 1 |
Programming Required | Yes |
Signal Reception Range | 30 ft |
Battery Included | Yes |
Button Function | Lock, Unlock, Trunk, Alarm |
Number Of Buttons | 4 |
Battery Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7492)
- TUNDRA Inverter Installation Kit, w/6 ft. Cable (CM1506)
- WAI GLOBAL Voltage Regulators, IN254 (IN254)
- MAIN FILTER MP FILTRI CSG50P10A Hydraulic Filter Replacement (MF0057995)
- MOTORMITE KEYLESS ENTRY REMOTE (99156)
- MOTORMITE GM KEYLESS ENTRY REMOTE (13733)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- MOTORMITE KEYLESS REMOTE CASE (95630)
- ILCO LAL PRX-NIS-3B2 Nissan 3 Button Prox (CWTWB1U808) (ILCO-AX00014530)
- THE CLUB Lock Steering Wheel Club (1000)
- AUTEL independent, 5key (AUTEL-IKEYAT005CL)
- Motormite Automotive Anti-Theft & Mobility Locks