Shop All Automotive Heating & Air Conditioning Hoses
Motormite
3/8 X 3/8 X 3/8 In Plastic Heater Hose T Hvac Heater Hos, 47115
Mfr # 47115
Zoro # G9312979
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Tee (T)
- Exterior Dia. 3/8 in
- End 1 Type Hose Barb
Product Information
- Brand Motormite
- MFR # 47115
- Zoro # G9312979
- UPC # 30037495471153
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 3/8 in |
Fitting Size | 3/8 in |
Details
Color | Black |
Material | Plastic |
Type | Tee (T) |
End 1 Type | Hose Barb |
End 2 Type | Hose Barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- CHEVRON Fuel Additive, 20 oz. Size, Yellow (65740 00310)
- A & I PRODUCTS Bulb, Sealed Beam, 4419 4" x5.75" x6" (A-28A152)
- OTC Multimeter Kit, 3 pcs. (3940-HD)
- MOTORMITE Chrysler Heater Hose Repair Kit, 47238 (47238)
- MOTORMITE 5/8 X 5/8 X 5/8 IN METAL UNIVERSAL HEATE (56387)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- MOTORMITE Heater Hose Fitting Replacement, 47212 (47212)
- MOTORMITE Carburetor Pre-Heater Hose-1-1/2 In X 18 Hvac Control Du, 96020 (96020)
- MOTORMITE 5/8 X 5/8 X 5/8 In Plastic Heater Hose T Hvac Heater Hos, 47117 (47117)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80316 (80316)
- Motormite Automotive Heating & Air Conditioning Hoses