Shop All Rubber Hoses & Lines
Motormite
1/8 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47408
Mfr # 47408
Zoro # G9332052
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 5/32 in
- Hose Color Black
- Material Plastic
- Type 90 Degree
Product Information
- Brand Motormite
- MFR # 47408
- Zoro # G9332052
- UPC # 30037495474086
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 5/32 in |
Details
Hose Color | Black |
Material | Plastic |
Type | 90 Degree |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HITACHI Oe# 12629992 Throttle Body, Etb0025 (ETB0025)
- UWS Crossover Truck Tool Box, 69", EC10473 (EC10473)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- MOTORMITE CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN- (96034)
- MOTORMITE 3/16 X 3/16 X 3/16 In Hard Vacuum Tubing Vacuum Connecto, 47334 (47334)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- MOTORMITE Soft Elbow Vacuum Tubing Connector Assor, 47431 (47431)
- SHOP-VAC 1-1/4" X 8 FT HOSE* (HV9056500)
- Motormite Rubber Hoses & Accessories