Shop All Rubber Hoses & Lines
Motormite
1/8 X 11/64 In Soft Vacuum Tubing Connec Vacuum Connecto, 47406
Mfr # 47406
Zoro # G9329261
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 3/16 in
- Hose Color Black
- Type Straight
- Material Vinyl
Product Information
- Brand Motormite
- MFR # 47406
- Zoro # G9329261
- UPC # 30037495474062
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 3/16 in |
Details
Hose Color | Black |
Type | Straight |
Material | Vinyl |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Coolant Recovery Kit, 54002 (54002)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- REESE Hitch Ball, 2" Shank dia., 2" Shank L (7071000)
- HUSQVARNA BELT, MICRO-V, 6PJ822 K770 HVA (544908406)
- MOTORMITE Soft Elbow Vacuum Tubing Connector Assor, 47431 (47431)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE 3/16 X 3/16 X 3/16 In Hard Vacuum Tubing Vacuum Connecto, 47334 (47334)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- Motormite Rubber Hoses & Accessories