Shop All Rubber Hoses & Lines
Motormite
1/8 In Soft Black Vacuum Tubing Connecto Vacuum Connecto, 47428
Mfr # 47428
Zoro # G9334660
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in
- Hose Color Black
- Material Vinyl
- Type Straight
Product Information
- Brand Motormite
- MFR # 47428
- Zoro # G9334660
- UPC # 30037495474284
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in |
Details
Hose Color | Black |
Material | Vinyl |
Type | Straight |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- EMPI AXLES/BOOTS Trigger Shifter Long, 00-4450-0 (00-4450-0)
- MOTORCRAFT Antifreeze Motorcraft Ant, Vc13Dlg (VC13DLG)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- MOTORMITE 1/8 X 3/16 In Hard Vacuum Tubing Connect Vacuum Connecto, 47322 (47322)
- KATS Lower Radiator Hose Heater, 1.25" (16500)
- Motormite Rubber Hoses & Accessories