Shop All Rubber Hoses & Lines
Motormite
1/8 3/16 1/4 In Hard Vacuum Tubing Conne Vacuum Connecto, 47101
Mfr # 47101
Zoro # G9335762
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/8 in, 3/16 in, 1/4 in
- Hose Color White
- Type Straight
- Material Plastic
Product Information
- Brand Motormite
- MFR # 47101
- Zoro # G9335762
- UPC # 30037495471016
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/8 in, 3/16 in, 1/4 in |
Details
Hose Color | White |
Type | Straight |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C54 (C54)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- SPEC-D TUNING 89-98 Nissan S13 S14 Seat Bracket - Pair (BKT-S1389)
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- MOTORMITE 3/16 X 3/16 X 3/16 In Hard Vacuum Tubing Vacuum Connecto, 47334 (47334)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE 1/4 X 1/4 In Hard Vacuum Tubing Elbow Vacuum Connecto, 47316 (47316)
- FLEXTECH Vacuum Hose, Blue, 1/2 in. (V-050)
- Motormite Rubber Hoses & Lines