Shop All Rubber Hoses & Lines
Motormite
1/4 X 1/4 X 1/4 In Hard Vacuum Tubing Y Vacuum Connecto, 47353
Mfr # 47353
Zoro # G9333610
Sold in multiples of 3 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in
- Hose Color White
- Type Tee (T)
- Material Plastic
Product Information
- Brand Motormite
- MFR # 47353
- Zoro # G9333610
- UPC # 30037495473539
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Fitting Size | 1/4 in |
Details
Hose Color | White |
Type | Tee (T) |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 908 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1WU8-2)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 7-7/16 In (PT288-HD10)
- MOOG Suspension Stabilizer Bar Link - Front, K750074 (K750074)
- ABRAMS Impact 6 LED Hideaway Surface Mount Light - Blue/White (IH-600-BW)
- MOTORMITE 7/64 X 7/64 X 7/64 In Soft Vacuum Tubing Vacuum Connecto, 47415 (47415)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47328 (47328)
- MOTORMITE Hard Vacuum Tubing Connector Assortment, 47307 (47307)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE 1/4 In X 3 Ft Soft Black Vacuum Multi Pu (47421)
- MOTORMITE 3/16 In Soft Black Vacuum Tubing Connect Vacuum Connecto, 47427 (47427)
- GATES Molded Coolant Hose - Upper - Pipe To Engine, 23483 (23483)
- Motormite Rubber Hoses & Lines