Shop All Fuel Filters
Motorcraft
FG-855 Fuel Filter
Mfr # FG-855
Zoro # G304269322
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Motorcraft
- MFR # FG-855
- Zoro # G304269322
- UPC # 3150823908
- Country of Origin United States
- Category Fuel Filters
Description
The only parts recommended by Ford Motor Company for Ford, Lincoln, and Mercury vehicles.Motorcraft 6.7 Liter Diesel Fuel Filter Kits include two state-of-the-art filters, one that captures 98.9% of particles 5.1 microns or larger, while the other removes 95% of water contaminants, ensuring a steady flow of clean, dry diesel fuel for optimal engine performance.Motorcraft Diesel Fuel Filters are high capacity to maintain performance throughout their life and built to last.They are also the only diesel fuel filters recommended by Ford engineers for the powerful 6.7 Liter Diesel engine your customers depend on.As with all Motorcraft aftermarket parts, any engineering innovations or product improvements developed since the vehicle's manufacture are incorporated into Motorcraft Diesel Fuel Filters, ensuring the most current technology.Motorcraft 6.7 Liter Diesel Fuel Filters are built to last corrosion resistant, compatible with other automotive fluids and engineered to perform under extreme conditions and meet Ford's exacting OE specifications, performance and quality standards.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-3/4 x 4-1/8 in. (PA1857)
- CTA TOOLS Pro Swivel Oil Filter Wrench 4.75 - 5.75 in. (CTA-2551)
- EXTREME MAX Extreme Max 3006.6530 BoatTector Vinyl-Coated Navy Anchor - 28 lbs. (3006.6530)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- MOTORCRAFT Element (FD4641)
- MOTORCRAFT 08-10 Ford F250-450 Super Duty 6.4L V8 Filter Element, Fd4617 (FD4617)
- MOTORCRAFT 06-11 LINCOLN TOWN CAR/07-10 CROWN VIC (FG1114)
- MOTORCRAFT FUEL FILTER (FG1057)
- MOTORCRAFT 96 FORD E-350 ECONLN-F250-350 S-DTY 7.3L (FG1054)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- WIX FILTERS MACK/IVECO TKS-SECONDARY 6 MICRON (33218)
- Motorcraft Fuel Filters