Shop All Radiator Tools
Motorad
Radiator Cap, Cam-On, 12 to 18 lb., Metal
Mfr # T13R
Zoro # G9510776
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Type Cam-On
- Material Rubber, Stainless Steel
- Pressure Range 12 to 16 lb
- Rating 13 psi
- For Use On Mini Size Neck
Product Information
- Brand Motorad
- MFR # T13R
- Zoro # G9510776
- Country of Origin Mexico
- Category Radiator Tools
Dimensions
Neck Size | Mini Size Neck |
Details
Item | Radiator Cap |
Fastener Type | Cam-On |
Material | Rubber, Stainless Steel |
Pressure Range | 12 to 16 lb |
Rating | 13 psi |
For Use On | Mini Size Neck |
Locking | No |
SAE Pressure Rating - Minimum | 12 psi |
SAE Pressure Rating - Maximum | 16 psi |
Includes Safety Lock | Safety Lock Not Included |
Operating Pressure - Maximum | 13 psi |
Description
Radiator Cap, Cam-On, Rating 13 psi, Pressure Range 12 to 16 lb, Material Rubber, Stainless Steel, Locking No, For Use On Mini Size Neck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- BUYERS PRODUCTS Stainless Steel Flush Mount 3-Point T-handle latch kit (L8835)
- CENTRIC PARTS Prem Metallic Brake Pad Shims & Hardware, 300.09061 (300.09061)
- INTEGRATED SUPPLY NETWORK The Main Resource Lift Pads For Globe, Round Rubber Pad, 5-1/2" X 3/4" (LP620)
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T16)
- MOTORAD Safety Radiator Cap, 16 psi, Metal (ST16V)
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T37)
- MOTORAD Radiator Cap, Cam-On, 7 psi, Metal (T7)
- MOTORAD Safety Radiator Cap, 12 to 16 lb., Metal (ST13R)
- MOTORAD Radiator Cap, 10294 (1006-15)
- INGERSOLL-RAND OIL 10 4OZ (IR10Z4)
- Motorad Service & Shop Tools