Shop All Transmission Fluid
Motor Medic
Transmission Additive, 32 oz. Size, Amber
Mfr # M1432
Zoro # G4237309
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Flash Point (F) 354.9 Degrees F
- Application Transmission Sealer and Cleaner
- Type Transmission Additive
Product Information
- Brand Motor Medic
- MFR # M1432
- Zoro # G4237309
- UPC # 078698131429
- Country of Origin United States
- Category Transmission Fluid
Dimensions
Size | 32 oz |
Size/Net Weight | 32 oz |
Container Size | 32 fl oz |
Details
Item | Transmission Fluid/Sealer |
Container Type | Bottle |
Flash Point (F) | 354.9 Degrees F |
Application | Transmission Sealer and Cleaner |
Type | Transmission Additive |
pH Value | Not Specified |
Appearance | Liquid |
Color | Red |
Dilution Ratio | Ready to Use |
Flash Point | 354.9 Degrees F |
VOC Content | 0 |
pH | Not Specified |
Series | Transfusion |
Sub-Category | Transmission Additives |
For Use With | Automobile, Motorcycle, Tractor, Trucks |
Dissolves | Insoluble |
VOC Content Weight | 0 g/L |
Transmission Type | Automatic Transmissions |
Transmission Fluid Type | ATF |
Manufacturer Specifications | Chrysler: GM, Ford |
Description
Transmission Fluid/Sealer, Transmission Fluid Type ATF, Container Type Bottle, Container Size 32 fl oz, Series Transfusion, Transmission Type Automatic Transmissions, Standards Not Applicable, Color Red, Manufacturer Specifications Chrysler: GM, Ford, Flash Point 354.9 Degrees F, VOC Content Weight 0 g/L
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY RAM HEAVY DUTY SWAY BAR LINKS 6 INCH LIFT 98513 RAM 150025003500 4X4 (8515-12)
- HAYDEN Universal Oil Cooler Trans Cooler, 1240 (1240)
- VESTIL Trailer Stabilizing Economy Jack (SJ-35-EF)
- PETERSON MANUFACTURING CLEARANCE LIGHT (V132A)
- MOTOR MEDIC Hydraulic Clutch Fluid, 12 oz., Bottle (M4112/12)
- VAICO AUTOMATIC TRANSMISSION OIL (V60-0050)
- VALVOLINE Valvoline, ATF, 1qt. (822405)
- RED LINE Red Line 30504 D4 ATF - 1 qt. (30504)
- MOBIL Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions, ATF D/M (123130)
- AISIN Automatic Transmission Fluid, #Aisin Atf-Tfe (ATF-TFE)
- VALVOLINE CVT Transmission Fluid, Synthetic, 1 Qt (804751)
- Motor Medic Transmission Fluid