Shop All Vehicle Starting Fluids
Motor Medic
Starting Fluid, 7.5 oz., Can, Red
Mfr # M3911
Zoro # G4237184
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiling Point (F) 94.28 Degrees F
- VOC Content 93 %
- Dilution Ratio Ready to Use
- Appearance Aerosol
- Application Automotive
Product Information
- Brand Motor Medic
- MFR # M3911
- Zoro # G4237184
- UPC # 078698133928
- Country of Origin United States
- Category Vehicle Starting Fluids
Dimensions
Size/Net Weight | 7.5 oz |
Size | 7.5 oz |
Container Size | 7.5 oz |
Description
Starting Fluid, Container Size 7.5 oz, Series Liquid Fire, Features Contains Upper Cylinder Lubricant, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 94.3 Degrees F, Color Red, Container Type Can, Flammability Flammable, Freezing Point -49 Degrees F, Net Weight 7.5 oz, Product Form Aerosol, VOC Content Weight Percentage 93 Percent
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 1876X (WW-2UV0-1)
- SPEC-D TUNING 01-03 Honda Civic Halo LED Projector Black (2LHP-CV01JM-TM)
- KEN-TOOL SPOON TIRE IRON 18 STR (T2X) (KT32102)
- X-TRA SEAL Tire Repair Patches, 5 In., PK10 (11-820)
- MOTOR MEDIC Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, Thrust (M3815)
- GOLD EAGLE STA-BIL Starting Fluid 11 oz (22004)
- GUMOUT Starting Fluid 11 oz (5072866)
- LUCAS OIL 107OZ Starting Fluid (11238)
- RADIATOR SPECIALTY CO M35-15 INSTANT STARTING FLUID 11 OZ (M3515)
- PYROIL Starting Fluid, 7.5 Oz. (PYSFR7.5)
- PYROIL Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, 2-Cycle (PYSFR11)
- Motor Medic Vehicle Starting Fluids