Shop All Oil & Engine Treatments
Motor Medic
Oil Optimizer, 12 oz. Size, Brown
Mfr # M6212
Zoro # G4237202
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 0
- pH Value Not Specified
- pH Not Specified
- Appearance Liquid
- Color Brown
Product Information
- Brand Motor Medic
- MFR # M6212
- Zoro # G4237202
- UPC # 078698216270
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size | 12 oz |
Size/Net Weight | 12 fl oz |
Container Size | 12 fl oz |
Description
Oil Optimizer, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Recommended Dilution Ready to Use, Boiling Point 68 Degrees F, Color Brown, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel Injector Cleaner, Features Helps restore Lost Performance, Unclogs Dirty Injectors, Flash Point 392 Degrees F, Net Weight 12 fl oz, Product Type Fuel Additive, Series Oil Optimizer, Specific Gravity 0.89
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Truck Side Tool Box, 72", TBSM-72 (TBSM-72)
- WEATHERTECH CargoLiners/Tan, 41285 (41285)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- WHITESIDE Mechanic Seat, 23" H, Steel, 4 Wheels (HRAS3NM)
- MOTOR MEDIC Gas Treatment, 12 oz. Size, Amber (M2312)
- MOTOR MEDIC Oil Additive, 14 oz. Size, Yellow (M1815)
- LIQUI MOLY MoS2 Anti-Friction, 0.3 Liter, 2009 (2009)
- DRIVEN RACING OIL Driven Racing Oil 206 XP2 Synthetic Racing Oil - 1 qt. (JGP00206)
- SLICK 50 Engine Treat15Oz Slick50 (750001)
- LIQUI MOLY Truck Series Oil Treatment, 0.5 Liter, 20256 (20256)
- MILES LUBRICANTS Oil Treatment Additive, 16 oz., PK12 (MSF2200507)
- Motor Medic Oil & Engine Treatments