Shop All Oil & Engine Treatments
This Product is Discontinued
Motor Medic
Oil Additive, 14 oz. Size, Yellow (Discontinued)
Mfr # M5714/6
Zoro # G4237254
This Product is Discontinued
Key Features
- Application Mixes with Oil to Form A Thicker Oil Cushion to Help Fill Gaps Between Cylinder Form A Thicker Oil Cushion to Help Fill Gaps Between Cylinder Walls, Piston Rings, Valve Guide Seals In Older Engines, Helps Reduce Oil Blow-By and Excessive Smoking, Stop Minor Oil Leaks and Condition Oil Seals
- Sub-Category Oil Additives
- Type Oil Additive
- Freezing Point (F) -2 Degrees F
- Dilution Ratio Ready to Use
Product Information
- Brand Motor Medic
- MFR # M5714/6
- Zoro # G4237254
- UPC # 078698821054
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size/Net Weight | 14 oz |
Size | 14 oz |
Container Size | 14 fl oz |
Description
Oil Treatment, Container Type Bottle, Container Size 14 fl oz, Recommended Dilution Ready to Use, Boiling Point 5 Degrees F, Color Yellow, Product Form Liquid, Additives Included None, Compatible Vehicle Type Cars, Motorcycles, Tractors, Trucks, Flash Point 397.4 Degrees F, Freezing Point -2 Degrees F, Net Weight 14 oz, Product Type Oil Additive, Series Stop Smokin', Specific Gravity 0.86
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.