Shop All Brake Fluid
This Product is Discontinued
Motor Medic
12 oz. DOT 3 Brake Fluid - Plastic Bottle (Discontinued)
Mfr # M4312
Zoro # G4230832
This Product is Discontinued
Key Features
- Size 12 oz
- Container Type Plastic Bottle
- pH 10 to 11.5
- Type DOT 3
- Size/Net Weight 12 oz
Product Information
- Brand Motor Medic
- MFR # M4312
- Zoro # G4230832
- UPC # 078698134314
- Country of Origin United States
- Category Brake Fluid
Dimensions
Size | 12 oz |
Size/Net Weight | 12 oz |
Container Size | 12 oz |
Details
Item | Brake Fluid |
Container Type | Plastic Bottle |
pH | 10 to 11.5 |
Type | DOT 3 |
Freezing Point (F) | -90.58 Degrees F |
Standards | DOT 3 |
Color | Amber |
Boiling Point (F) | 446.72 Degrees F |
Appearance | Liquid |
Specific Gravity | 1.39 |
Application | Backing Plates, Brake Pad Contact Points, Disc Brake Pads |
For Use With | Automotive Brake System |
Freezing Point | -90.58 Degrees F |
Boiling Point | 446.72 Degrees F |
Description
Brake Fluid, Container Size 12 oz, Standards DOT 3, Boiling Point 446.72 Degrees F, Color Amber, Container Type Plastic Bottle, Freezing Point -90.58 Degrees F, Specific Gravity 1.39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.