Shop All Desks
Motionwise
Motionwise Electric Height Adjustable De
Mfr # GLS48W
Zoro # G910412129
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 48 in
- Material Glass and Steel
- Weight 92 lbs
Product Information
- Brand Motionwise
- MFR # GLS48W
- Zoro # G910412129
- UPC # 815977020544
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 48 in |
Sheet Size | 24 in x 48 in |
Details
Item | Motionwise Electric Height Adjustable De |
Color | White |
Material | Glass and Steel |
Weight | 92 lbs |
Features | Adjustable Heights |
Weight Capacity | 100 |
For Use With | Residential |
Includes | Desk |
Description
Motionwise Electric Height Adjustable De
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- MOTIONWISE Motionwise Electric Height Adjustable De (AX2448W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- MOTIONWISE Height Adjustable Desk, 60x30", Walnt, Wood (SDD60A)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Black Base (VL22BLK6030-459)
- Motionwise Desks