Shop All Desks
Motionwise
Adjustable Desk, 30" D, 60" W, 28" to 48" H, Walnut, Medium Density Fiberboard
Mfr # MPS60A
Zoro # G4832593
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric Height Adjustable Sit and Stand Desks
- Overall Width 60 in
- Overall Depth 30 in
- Material Medium Density Fiberboard
Product Information
- Brand Motionwise
- MFR # MPS60A
- Zoro # G4832593
- UPC # 815977020025
- Country of Origin Viet Nam
- Category Desks
Dimensions
Overall Width | 60 in |
Overall Depth | 30 in |
Height Range | 28 in to 48 in |
Width | 60" |
Height | 28" to 48" |
Maximum Desktop Height | 48 in |
Height Adjustment Continuity | Continuous |
Minimum Desktop Height | 28 in |
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 in, Minimum Desktop Height 28 in, Overall Width 60 in, Overall Depth 30 in, Desktop Material Particle Board, Desktop Color Walnut, Weight Capacity 350 lb, Frame Material Steel, Number of Shelves 0, Frame Color Walnut, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTISTIC WEAVERS Arise Evie Runner Hand Tufted Area Rug- Ivory - 2 ft. 3 in. x 8 ft. (AWRS2130-238)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- MOTIONWISE Motionwise Electric Height Adjustable De (AX2448W)
- MOTIONWISE Adjustable Desk, 30" D, 60" W, 28" to 48" H, Gray, Medium Density Fiberboard (SDD60G)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- MOTIONWISE Height Adjustable Desk, 60x30", Walnt, Wood (SDD60A)
- MOTIONWISE Motionwise Electric Height Adjustable De (GLS48W)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- Motionwise Desks