Mossy Oak 24857-13 Collar & Lead Set; Pink & Camo - Extra Large
Mfr # 24857-13
Zoro # G203785442
Product Information
- Brand Mossy Oak
- MFR # 24857-13
- Zoro # G203785442
- UPC # 814282014330
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Mossy Oak Dog Collar & Lead Set is a perfect choice for dogs that need a sturdy collar & leash while out in the field, in the water, or relaxing at home. Designed to fit dogs over 90 pounds, the collar features side-release buckles that are easy to use so putting the collar on is simple. Plus, it's easily adjustable from 20 to 30 inches so it perfectly fits your dog. The matching leash measures 72 inches in length and is ideal for walks, hikes, hunting, and more. Both are made with heavy-duty hardware, rugged, TPU-coated 2-ply polyester, and stitching that's designed to last!
Features- Set is ideal for those who take their dogs out in the field, in the water, or even just for use at home
- Collar features side-release buckles that are easy to use so it's quick and easy to put the collar on
- Expandable collar is easily adjustable from 20 inches to 30 inches around so it perfectly fits your dog
- Leash is designed to match the collar and features a length of 72 inches, perfect for walks, hikes, and more
- Both are made with heavy-duty hardware, rugged TPU-coated 2-ply polyester, and stitching that's designed to last
- Extra Large size is ideal for dogs that weigh over 90 lbs
- Color: Pink & Camo
- Size: Extra Large
- Material: TPU-coated 2-ply polyester
- Collar Dimension: 20" - 30" x 1"
- Leash Dimension: 72" L x 1" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISE SEATING Deluxe Lounge; Gray/Navy (8WD707P-1-660)
- BRIGGS & STRATTON Rewind Starter Spring (491889)
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- MILLER MFG Bucket Muck 70 Qt (P-SB70-RED)
- SURTEK Dog Chain 20Mm X 12M (150830)
- PDQ Cable Dog Tie Out 30'Lrg (Q3530SPG99)
- FLY FREE ZONE,INC. 6 ft. Leopard Dog Leash; Natural - Medium (FL685309)
- RUFFIN IT Braided Reflect Dog Leash; Orange (780266)
- BOSS PET Boss Pet Products Q3540 SPG 99 40 ft. Large Dog Cable Tie Out (8298861)
- LUPINE PET Lupine 257009 1 in. x 6 ft. El Paso Dog Leash (257009)
- LUPINE DOG LEASH 6FT 1"" BLUE (17559)
- Mossy Oak Pet Leashes & Harnesses