Mossy Oak 24857-10 Mesh Dog Harness; Pink & Camo- Extra Large
Mfr # 24857-10
Zoro # G703785409
Product Information
- Brand Mossy Oak
- MFR # 24857-10
- Zoro # G703785409
- UPC # 814282014521
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
The Mossy Oak Mesh Dog Harness is a perfect choice for dogs that need a sturdy harness while out in the field, in the water, or relaxing at home. Perfect for pullers who tend to be rough on their necks, this soft dog harness holds your poochs chest, so your dog wont choke and youll still have complete control. It features a form-fitting yet simple construction and is made with breathable mesh material that offers comfort and greater mobility. Side-release buckles make the harness easy to put on while the adjustable design allows you to get the perfect fit. This x-large harness is designed for dogs over 90 lbs. with chest sizes ranging between 25.5 and 29.5 inches.
Features- Sturdy harness is ideal for use while out in the field, in the water, or relaxing at home
- Designed for dogs who are pullers and tend to be rough on their neck
- Soft harness holds the dog's chest, so dogs don't choke when pulling, while still giving you complete control
- Made with breathable mesh material so dogs can stay cool, even while outside
- Easy-to-use side-release buckles make it easy to strap your dog into the harness
- Extra Large harness is designed to fit dogs over 90 lbs and is easily adjustable to fit chest sizes ranging from 25.5" to 29.5"
- Harness is made with heavy-duty hardware and stitching that's designed to last
- Color: Pink & Camo
- Size: Extra Large
- Chest Size: 25.5" - 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- BRIGGS & STRATTON Rocker Cover Gasket (690971)
- A & I PRODUCTS U-Bolt- (Ref. 12) 6" x8" x0.5" (A-C5NN16N321A)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-230P Excela-Flo Low Pressure Single Stage Regulator (MEGR-230P)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 10 FT (2476-BK-10)
- SURFSTOW SurfStow 50125 Surfstow Sup Leash Coiled Calf; Seafoam - 10 ft. (50125)
- WESTMINSTER PET Dog Tie-Out Stake (00002)
- RADIO SYSTEMS Radio Systems 224011 0.62 x 20 in. Dog Lead - Black (224011)
- PETPALACE 1 in. Dapper Dog 6 ft. Padded Handle Dog Leash (PE762356)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- Mossy Oak Pet Leashes & Harnesses