Shop All Automotive Brushes & Vacuums
Mosmatic
Vehicle Undercarriage Cleaner, 21" dia.
Mfr # 80.617
Zoro # G6421969
product price: $2,880.99
/ea
Free Shipping & Returns
$2,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Polished
- RPM Up to 2000 RPM
- Pressure 4,000 psi
- Temp. 250 Degrees F
Product Information
- Brand Mosmatic
- MFR # 80.617
- Zoro # G6421969
- Country of Origin Switzerland
- Category Automotive Brushes & Vacuums
Dimensions
Overall Dia. | 21 in |
Overall Diameter | 21 in |
Inlet Connection Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Polished |
RPM | Up to 2000 RPM |
Pressure | 4,000 psi |
Temp. | 250 Degrees F |
Flow Rate | 3 to 12 gpm |
Includes | (2) Nozzles, (3) Rotating 360 Degrees 6 in Caster Wheels, High Pressure Gun, Pivoting Spray Deck, Protection Plate |
Item | Undercarraige Cleaner |
Inlet | 3/8 in NPTF |
Material | Stainless Steel |
Inlet Connection Type | NPTF |
Maximum Speed | 2,000 RPM |
Maximum Flow Rate | 12 gpm |
Product Type | Undercarriage Cleaner |
Maximum Operating Pressure | 4,000 psi |
Features | (6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use |
Minimum Flow Rate | 3 gpm |
Maximum Operating Temperature | 250 Degrees F |
Description
Undercarraige Cleaner, Product Type Undercarriage Cleaner, Material Stainless Steel, Finish Polished, Includes (2) Nozzles, (3) Rotating 360 Degrees 6 in Caster Wheels, High Pressure Gun, Pivoting Spray Deck, Protection Plate, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features (6) Different Cleaning Angles, Maneuverable, Ergonomic, Ready to Use, Maximum Speed 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- BACKRACK UTILITY BODY - SAFETY RACK 67.25 X 20; HDW Kit Required - 30999,30940 (10570)
- KEN-TOOL Mt and Demount Set, 38 In, 3/4 In Stk, Stl (33195)
- STANDARD IGNITION Relay, Ry-91 (RY-91)
- MOSMATIC Car Wash Wall Boom, 8.3 H, 7 ft. 5" L, SS (68.559)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.611)
- MOSMATIC Car Wash Brush Pole, 38" L, SS (25.988)
- MOSMATIC Car Wash Inline Ceiling Boom, 6 ft. 9" L (66.049)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- VIKAN Car Wash Hand Brush, Soft/Split (524652)
- CAR DEALER DEPOT Jumbo Striped Applicator - 4" X 7" X 1" (WP-STR2)
- Mosmatic Automotive Brushes & Vacuums