Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, Self Rotating, Single
Mfr # 40.022
Zoro # G1873658
original price:
$111.99
17% off
new price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.77 in
Product Information
- Brand Mosmatic
- MFR # 40.022
- Zoro # G1873658
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 1.77 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Overall Width | 1.26 in |
Overall Length | 1.77 in |
Stationary Port Thread Size | 1/4 in |
Shaft Thread Length | 15/32 in |
Body Diameter | 1.77 in |
Rotating Shaft Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 200 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- THRIFCO PLUMBING 3/4 X 1/2 Brass Reducer (9318032)
- PENTAIR/OMNIFILTER Whole House Water Filter System 10", Opqe (U24-S-S18)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- Mosmatic Rotary Unions & Swivel Joints