Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X BSPPM, DGF Swivel
Mfr # 35.163
Zoro # G1873728
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 1,000 RPM
- Body Dia. 2.36 in
Product Information
- Brand Mosmatic
- MFR # 35.163
- Zoro # G1873728
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Shaft Thread Length | 25/64 in |
Overall Length | 1.49 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 2.36 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.49 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Part Kit (1366-003KJKNF)
- DWYER INSTRUMENTS Ss Y Strainer, 2 Sst YStrainer (SYS-07)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9WS)
- ASAHI 6" Socket PVC Ball Valve 2-Way (111605060)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- Mosmatic Fittings