Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, ISO 9001, 30 RPM
Mfr # 34.885
Zoro # G1873746
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in (F)NPTF x 1 in (F)NPTF
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 2.36"
Product Information
- Brand Mosmatic
- MFR # 34.885
- Zoro # G1873746
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1 in (F)NPTF x 1 in (F)NPTF |
Body Dia. | 2.36" |
Pipe Size (Fittings) | 1" |
Pipe Size - Pipe Fitting | 1" |
Overall Length | 4.55 in |
Shaft Thread Length | 1 27/64 in |
Rotating Shaft Thread Size | 1 in |
Body Diameter | 2.36 in |
Stationary Port Thread Size | 1 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.55 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (103-0563031-NT-50)
- NIBCO PRESS SYSTEM Cap, 2-1/2", Press End (9172950PC)
- STREAMLINE Copper Pressure Fittings (W 01622CB)
- JONES STEPHENS Deluxe Molded Wood Seat, Wht, Adj Hinge, With Cover, Molded Wood, White (C014WD00)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- Mosmatic Fittings