Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DKS Swivel Coupling, 30 RPM
Mfr # 70.153
Zoro # G1873490
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M22 x 1.5 (F) x 3/8" (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 1.34"
Product Information
- Brand Mosmatic
- MFR # 70.153
- Zoro # G1873490
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | M22 x 1.5 (F) x 3/8" (M)NPTM |
Body Dia. | 1.34" |
Body Diameter | 1.34 in |
Rotating Shaft Thread Size | 3/8 in |
Overall Length | 1.8 in |
Stationary Port Thread Size | M22x1.5 |
Shaft Thread Length | 15/32 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.8 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Elongated, White (AscentII-EW)
- ASCO 304394 Rebuild Kit 8220 Ac (304394)
- MUELLER Valve (AV1H-FA21A)
- TECTITE BY APOLLO 1 in. Brass Push-To-Connect x CTS Street Slip Adapter (FSBSLA1)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, ISO 9001 (52.272)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- Mosmatic Rotary Unions & Swivel Joints