Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGS Swivel, NPTF, 3/8In
Mfr # 30.154
Zoro # G5099324
original price:
$104.99
8% off
new price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 3/8 in NPTF - Outlet 3/8 in NPTF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 0.98"
Product Information
- Brand Mosmatic
- MFR # 30.154
- Zoro # G5099324
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 3/8 in NPTF - Outlet 3/8 in NPTF |
Body Dia. | 0.98" |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Overall Length | 2.63 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 7/8 in |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 0.98 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.63 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 316 SS Cap (2TY77)
- MUELLER STREAMLINE 1/4 in. x 25 ft. Copper Utility Coil (UT04025)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Socket (BT645-200EPS-PV)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- Mosmatic Fittings