Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGG Swivel, NPTF xMale, 3/8In
Mfr # 33.163
Zoro # G5098597
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 1000 rpm
- Body Dia. 1.1"
Product Information
- Brand Mosmatic
- MFR # 33.163
- Zoro # G5098597
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 1.1" |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 3/8 in |
Body Diameter | 1.1 in |
Overall Length | 2.59 in |
Shaft Thread Length | 25/64 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.59 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Water Filter Aerator Adapter, 3427, Male, Brass, Chrome Plated (10523)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- LEGEND VALVE 2" T4100NL FL x MIP COUPLING (313-008NL)
- MOSMATIC Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In (40.019)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- MOSMATIC Rotary Union, ISO 9001, WDRS Swivel, Single (41.261)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- DIXON Hammer Union, 206 Series, 4" (HU206400)
- Mosmatic Fittings