Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner/Pressure Washer
Mfr # 81.426
Zoro # G5488169
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Housing Material Stainless steel
- Includes Non-Adjustable Spray Arms
- Max. Operating Pressure 4,000 psi
- Width 6 in
Product Information
- Brand Mosmatic
- MFR # 81.426
- Zoro # G5488169
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 6 in |
Details
Item | Duct/Tank High Pressure Cleaner |
Inlet | 3/8 in NPTF |
Housing Material | Stainless steel |
Includes | Non-Adjustable Spray Arms |
Max. Operating Pressure | 4,000 psi |
Max. Fluid Temp. | 250 Degrees F |
Description
Duct/Tank High Pressure Cleaner, Max. Operating Pressure 4,000 psi, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Raindrip R560DP Automatic Watering Kit (180938)
- ALLEGRO INDUSTRIES Non-Conductive Umbrella (9403-03)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- NYLGLO Hawaii State Flag, 3x5 Ft (141260)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.506)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- MOSMATIC Carwash Wand Holder (29.143)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- MI-T-M Washer, 8-0439 (8-0439)
- Mosmatic Pressure Washer Parts