Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.785
Zoro # G5488476
product price: $4,193.99
/ea
Free Shipping & Returns
$4,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Cleaning Path 30 in
- Length 21 in
- Height 10 in
- Max. Fluid Temp. 250 Degrees F
Product Information
- Brand Mosmatic
- MFR # 80.785
- Zoro # G5488476
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Length | 21 in |
Height | 10 in |
Width | 21 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Cleaning Path | 30 in |
Max. Fluid Temp. | 250 Degrees F |
Max. Operating Pressure | 5,000 psi |
Includes | (3) 1/8 in NPTF Rotor Arms With Nozzles, (4) 4 in Stainless Steel Casters and Brush Ring, High Pressure Gun, Recovery System, Swivel |
Flow Rate | 5 to 12 gpm |
Housing Material | Stainless Steel |
Description
Rotary Surface Cleaner with Handles, 30 in Cleaning Path, Max. Operating Pressure 5,000 psi, Flow Rate 5 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 21 in, Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- BRIGGS & STRATTON Rewind Starter (695287)
- NYLGLO Montana Flag, 4x6 Ft, Nylon (143170)
- AM ANDREWS Hose Sprinkler 100' (10-12349)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.508)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.506)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- MOSMATIC Carwash Boom (60.983)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- Mosmatic Pressure Washer Parts