Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.774
Zoro # G5488406
product price: $2,834.99
/ea
Free Shipping & Returns
$2,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Max. Operating Pressure 4,000 psi
- Width 21 in
- Housing Material Stainless Steel
- Includes (2) 1/8 in NPTF Rotor Arms With Nozzles, (4) 4 in Stainless Steel Casters, Brush Ring, High Pressure Gun, Swivel, Wand, Wand Holder
Product Information
- Brand Mosmatic
- MFR # 80.774
- Zoro # G5488406
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 21 in |
Height | 8 in |
Length | 21 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Max. Operating Pressure | 4,000 psi |
Housing Material | Stainless Steel |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, (4) 4 in Stainless Steel Casters, Brush Ring, High Pressure Gun, Swivel, Wand, Wand Holder |
Cleaning Path | 21 in |
Max. Fluid Temp. | 250 Degrees F |
Flow Rate | 3 to 12 gpm |
Description
Rotary Surface Cleaner with Handles, 21 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 8 in, Width 21 in, Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- SWANSON TOOL CO Swanson Tool 363553132 FLM21100 21 in. Large Lime Glo Stake Flags - 100 per Pack (363553132)
- RAIN BIRD Shut Off Valve, Black (BVAL501-S)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OXYGEN/NOX/SPARK PLUG 5PC SET (KH1030)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.508)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- MOSMATIC Carwash Boom (60.983)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- ZORO SELECT Wand AG275 (TT49C100053G)
- Mosmatic Pressure Washer Parts