Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 78.290
Zoro # G5488467
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Flow Rate 3 to 12 gpm
- Height 12 in
- Length 8 in
- Max. Fluid Temp. 250 Degrees F
Product Information
- Brand Mosmatic
- MFR # 78.290
- Zoro # G5488467
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Height | 12 in |
Length | 8 in |
Width | 8 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Flow Rate | 3 to 12 gpm |
Max. Fluid Temp. | 250 Degrees F |
Housing Material | Stainless Steel |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, High Pressure Gun and (3) 1-3/4 in Wheels, Recovery System, Swivel |
Cleaning Path | 8 in |
Max. Operating Pressure | 4,000 psi |
Description
Rotary Surface Cleaner with Handles, 8 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 12 in, Width 8 in, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Head Gasket For Gravely M16 And K341 45 041 17-S, 45 052 01, 034775; 465-336 (465-336)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X40)
- MTD Fuel Line (951-12613)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, Safety Orange (2202)
- MOSMATIC Undercarriage Cleaner (80.616)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.508)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- NGK SPARK PLUGS NGK Spark Plug, BR2LM (130-902)
- Mosmatic Pressure Washer Parts