Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 78.274
Zoro # G5488281
original price:
$1,533.96
13% off
new price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Height 6 in
- Cleaning Path 16 in
- Flow Rate 3 to 12 gpm
- Max. Operating Pressure 4,000 psi
Product Information
- Brand Mosmatic
- MFR # 78.274
- Zoro # G5488281
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Height | 6 in |
Width | 16 in |
Length | 16 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Cleaning Path | 16 in |
Flow Rate | 3 to 12 gpm |
Max. Operating Pressure | 4,000 psi |
Max. Fluid Temp. | 250 Degrees F |
Housing Material | Stainless Steel |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, (3) 2-1/4 in Stainless Steel Casters, Brush Ring, High Pressure Gun, Swivel, Wand |
Description
Rotary Surface Cleaner with Handles, 16 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 6 in, Width 16 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 24" (243RNDD025)
- FARMGARD Rebar Tie-Wire Coil, 16 ga., 3-1/2 lb. (901130A)
- BEHRENS 10QT Sprinkling Can (210 RH)
- BIRD-B-GONE Stainless Steel Bird Spikes, 50'L x 8"W (GPL2001-8-50)
- MOSMATIC Pressure Washer Wand, 62" L, 4000 psi (81.925)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- MOSMATIC Carwash Wand Holder (29.083)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- MOSMATIC Carwash Wand Holder (29.127)
- MI-T-M Pump (3-0203)
- Mosmatic Pressure Washer Parts