Shop All Pressure Washer Parts
Mosmatic
Carwash Wand Holder
Mfr # 29.083
Zoro # G508664565
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 23 1/4 in
- Includes Wall Mount Bracket
- Maximum Operating Temperature 250 Degrees F
- Overall Height 23 1/4 in
Product Information
- Brand Mosmatic
- MFR # 29.083
- Zoro # G508664565
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 23 1/4 in |
Overall Height | 23 1/4 in |
Overall Diameter | 2 3/8 in |
Details
Item | Carwash Wand Holder |
Material | Stainless Steel |
Includes | Wall Mount Bracket |
Maximum Operating Temperature | 250 Degrees F |
Finish | Polished |
Features | High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay |
Product Type | Wand Holder |
Description
Carwash Wand Holder, Product Type Wand Holder, Material Stainless Steel, Finish Polished, Includes Wall Mount Bracket, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Features High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler For John Deere Most Lx Series, Gx70, Gx75, Gx95, Z225 And Z245 Am115459 (280-679)
- BELL SPORTS Bell Sports 7015760 Securikey 6 ft. Bike Lock (107270)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- SUN JOE Pressure Washer Hardware, SPX1000 (SPX1000-HP)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.406)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- MOSMATIC Undercarriage Cleaner (80.616)
- MOSMATIC Carwash Boom (67.429)
- MI-T-M Bushing (9-0029)
- Mosmatic Pressure Washer Parts