Shop All Pressure Washer Parts
Mosmatic
Carwash Undercarriage Cleaner Ramp
Mfr # 80.506
Zoro # G708664563
product price: $18,646.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$18,646.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes 10 in Low Volume Wheel Blaster Pro, 6 in Low Volume Wheel Blaster Pro, Ramp, Rigger, Stand (nozzles not included)
- Finish Unfinished
- Overall Length 57 5/8 in
- Inlet Connection Size 3/8 in
Product Information
- Brand Mosmatic
- MFR # 80.506
- Zoro # G708664563
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 57 5/8 in |
Inlet Connection Size | 3/8 in |
Overall Width | 197 5/8 in |
Overall Height | 5 in |
Details
Item | Carwash Undercarriage Cleaner Ramp |
Material | Stainless Steel |
Includes | 10 in Low Volume Wheel Blaster Pro, 6 in Low Volume Wheel Blaster Pro, Ramp, Rigger, Stand (nozzles not included) |
Finish | Unfinished |
Maximum Speed | 2,000 RPM |
Inlet Connection Type | NPTF & NPTM |
Maximum Operating Pressure | 1,000 psi |
Product Type | Undercarriage Cleaner Ramp |
Maximum Operating Temperature | 250 Degrees F |
Features | Easy and Fast Assembly, Mat can Easy be Assembled with Simple Tools in Minutes and can be Anchored or Mobile, Mobile Undercarriage Cleaning, this Undercarriage Cleaner will Help Prolong the Life of Your Vehicles and Fleets Making them Safer for Service and Maintenance |
Description
Carwash Undercarriage Cleaner Ramp, Product Type Undercarriage Cleaner Ramp, Material Stainless Steel, Finish Unfinished, Includes 10 in Low Volume Wheel Blaster Pro, 6 in Low Volume Wheel Blaster Pro, Ramp, Rigger, Stand (nozzles not included), Inlet Connection Size 3/8 in, Inlet Connection Type NPTF & NPTM, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPRID FX 8 mL (85787632)
- NUTRICHEF 1472? Extreme Heat Resistant Grill Gloves - 14'' Food Grade Kitchen Oven Mitts, Silicone Non-Slip Co (NCGRGLV03)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- SWINGAN Vinyl Coated Chain - Yellow - Set Of 2 (SWHWDC-YL)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.406)
- MOSMATIC Carwash Wand Holder (29.083)
- MOSMATIC Carwash Boom (60.983)
- MI-T-M Sight Glass, Oil (46-0114)
- Mosmatic Pressure Washer Parts